Motion
48-62-4061

MILWAUKEE TOOL
48-62-4061

Tent Stake Driver for Hammer Drill - Forged Steel Material, 5.5000 in Cutting Width, 5.5000 in OAL
Mi Item #03223249
MFR #48-62-4061
Price$185.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4061

Tent Stake Driver for Hammer Drill - Forged Steel Material, 5.5000 in Cutting Width, 5.5000 in OAL
Mi Item #03223249
MFR #48-62-4061

Mfr description
48-62-4061 TENT STAKE DR. - HEAD ONLY
  • Tent stake driver head only
  • 3-1/2 in. outer diameter 2-3/4 in. inside diameter
  • Use with tamper shank 48-62-4060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.99/each

Specifications

Dimensions

  • Cutting Width
    5.5000 in
  • Diameter
    3.5000 in, 88.90 mm
  • Overall Length
    5.5000 in
  • Tip Size
    2.7500 in, 69.85 mm
  • Weight
    10.00 lbs

Details

  • Application
    Drives In Large Tent Stakes
  • Blade Material
    Steel
  • Chisel Type
    Tent Stake Driver
  • Handle/Head Style
    Tent Stake Driver Head Only
  • Manufacturer Catalog Number
    48-62-4061
  • Material
    Forged Steel
  • Tip Style
    Tent Stake Driver
  • UPC_NO
    045242154166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)