Motion
48-62-4065

MILWAUKEE TOOL
48-62-4065

Hammer Chisel Bit - High Speed Steel Material, 18 mm Shank Dia, 1-3/4 in Cutting Width, 10.5 in OAL
MI ITEM #03223250
MFR #48-62-4065
Price$59.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4065

Hammer Chisel Bit - High Speed Steel Material, 18 mm Shank Dia, 1-3/4 in Cutting Width, 10.5 in OAL
MI ITEM #03223250
MFR #48-62-4065

Mfr description
48-62-4065 BUSHING TOOL
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes excess concrete, produces exterior finish, roughens surface before surface coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.83/each

Specifications

Dimensions

  • Cutting Width
    1-3/4 in
  • Overall Length
    10.5 in
  • Shank Diameter
    18 mm
  • Weight
    2.69 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS MAX Bushing Tool 10-1/2 in
  • Manufacturer Upc Number
    045242154180
  • Material
    High Speed Steel
  • Package Quantity
    1
  • UPC_NO
    045242154180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)