Motion
48-62-4066

MILWAUKEE TOOL
48-62-4066

SDS-Max 16-1/2 in. Asphalt Cutter
MI ITEM #03223251
MFR #48-62-4066
List Price$125.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4066

SDS-Max 16-1/2 in. Asphalt Cutter
MI ITEM #03223251
MFR #48-62-4066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.01/each for your price

Overview

Mfr description
48-62-4066 ASPHALT CUTTER
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cuts asphalt or hard ground (DO NOT use for concrete)
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

  • Chisel Type
    Asphalt Cutter
  • Overall Length
    16.5 in
  • Material
    High Speed Steel
  • Shank Diameter
    18 mm
  • Manufacturer Upc Number
    045242154197
  • UPC_NO
    045242154197
  • Weight
    5.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought