Motion
48-62-4075

MILWAUKEE TOOL
48-62-4075

Hammer Chisel Bit - High Speed Steel Material, 18 mm Shank Dia, 1-13/16 in Cutting Width, 12 in OAL
Mi Item #03223254
MFR #48-62-4075
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4075

Hammer Chisel Bit - High Speed Steel Material, 18 mm Shank Dia, 1-13/16 in Cutting Width, 12 in OAL
Mi Item #03223254
MFR #48-62-4075

Mfr description
48-62-4075 12" BULL POINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Cutting Width
    1-13/16 in
  • Overall Length
    12 in
  • Shank Diameter
    18 mm
  • Weight
    1.12 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS MAX Bull Point Chisel 12 in
  • Manufacturer Upc Number
    045242154289
  • Material
    High Speed Steel
  • Package Quantity
    1
  • UPC_NO
    045242154289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)