Motion
48-62-4081

MILWAUKEE TOOL
48-62-4081

Hammer Chisel Bit - High Speed Steel Material, SDS-Max Shank Shape, 18 mm Shank Dia, 1.0000 in Cutting Width, 18.0000 in OAL
Mi Item #03223258
MFR #48-62-4081
Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4081

Hammer Chisel Bit - High Speed Steel Material, SDS-Max Shank Shape, 18 mm Shank Dia, 1.0000 in Cutting Width, 18.0000 in OAL
Mi Item #03223258
MFR #48-62-4081

Mfr description
48-62-4081 18" FLAT CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.02/each

Specifications

Dimensions

  • Cutting Width
    1.0000 in
  • Overall Length
    18.0000 in
  • Shank Diameter
    18 mm
  • Tip Size
    1.0000 in, 25.40 mm
  • Weight
    1.68 lbs

Details

  • Application
    General Chipping And Breaking
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Flat
  • Manufacturer Catalog Number
    48-62-4081
  • Manufacturer Upc Number
    045242154340
  • Material
    High Speed Steel
  • Shank Shape
    SDS-Max
  • Strikable
    Yes
  • Tip Style
    Flat
  • UPC_NO
    045242154340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)