Motion
48-62-4082

MILWAUKEE TOOL
48-62-4082

Hammer Chisel Bit - High Carbon Steel Material, 18 mm Shank Dia, 1.5000 in Cutting Width, 12.0000 in OAL
Mi Item #03223259
MFR #48-62-4082
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4082

Hammer Chisel Bit - High Carbon Steel Material, 18 mm Shank Dia, 1.5000 in Cutting Width, 12.0000 in OAL
Mi Item #03223259
MFR #48-62-4082

Mfr description
48-62-4082 1-1/2" SCALING CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Cutting Width
    1.5000 in
  • Overall Length
    12.0000 in
  • Shank Diameter
    18 mm
  • Tip Size
    1.5000 in, 38.10 mm
  • Weight
    1.20 lbs

Details

  • Application
    Cleans Concrete, Cuts Troughs And Some Asphalt, Rust, Scale
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Scaling
  • Manufacturer Catalog Number
    48-62-4082
  • Manufacturer Upc Number
    045242154357
  • Material
    High Carbon Steel
  • Strikable
    Yes
  • Tip Style
    Scaling Chisel
  • UPC_NO
    045242154357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)