Motion
48-62-4085

MILWAUKEE TOOL
48-62-4085

Hammer Chisel Bit - Carbide Tipped Material, 18 mm Shank Dia, 2.0000 in Cutting Width, 12.0000 in OAL
Mi Item #03223260
MFR #48-62-4085
Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4085

Hammer Chisel Bit - Carbide Tipped Material, 18 mm Shank Dia, 2.0000 in Cutting Width, 12.0000 in OAL
Mi Item #03223260
MFR #48-62-4085

Mfr description
48-62-4085 2" SCALING CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.52/each

Specifications

Dimensions

  • Cutting Width
    2.0000 in
  • Overall Length
    12.0000 in
  • Shank Diameter
    18 mm
  • Tip Size
    2.0000 in, 50.80 mm
  • Weight
    1.75 lbs

Details

  • Application
    Cleans Concrete, Cuts Troughs And Some Asphalt, Rust, Scale
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Scaling
  • Manufacturer Catalog Number
    48-62-4085
  • Manufacturer Upc Number
    045242154388
  • Material
    Carbide Tipped
  • Tip Style
    Scaling Chisel
  • UPC_NO
    045242154388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)