Motion
48-62-4089

MILWAUKEE TOOL
48-62-4089

48-62-4089
MI ITEM #03223262
MFR #48-62-4089
Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4089

48-62-4089
MI ITEM #03223262
MFR #48-62-4089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.51/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Shank Diameter
    18 mm
  • Weight
    1.42 lbs

Details

  • Chisel Type
    Scraping
  • Manufacturer Upc Number
    045242154425
  • Material
    High Speed Steel
  • UPC_NO
    045242154425

Overview

Mfr description
48-62-4089 2" SCRAPING CHISEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought