Motion
48-62-4091

MILWAUKEE TOOL
48-62-4091

SDS-Max 9-3/4 in. Demolition Ground Rod
Mi Item #03223263
MFR #48-62-4091
Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4091

SDS-Max 9-3/4 in. Demolition Ground Rod
Mi Item #03223263
MFR #48-62-4091

Mfr description
48-62-4091 GROUND ROD DRIVER
  • Drives soft ground rods
  • SDS-Max shank
  • Use with Milwaukee 5446-21 and 5339-21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.63/each

Specifications

Dimensions

  • Overall Length
    9.75 in
  • Shank Diameter
    1/2 in
  • Weight
    1.90 lbs

Details

  • Chisel Type
    Ground Rod
  • Manufacturer Upc Number
    045242154449
  • Material
    Steel
  • UPC_NO
    045242154449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)