Motion
48-62-4092

MILWAUKEE TOOL
48-62-4092

Tamper Plate Shank for Hammer Drill - Forged High Grade Steel Material, 12.0000 in OAL
Mi Item #03223264
MFR #48-62-4092
Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4092

Tamper Plate Shank for Hammer Drill - Forged High Grade Steel Material, 12.0000 in OAL
Mi Item #03223264
MFR #48-62-4092

Mfr description
48-62-4092 TAMPER SHANK
  • Tamper shank only
  • SDS-Max shank
  • Use with 48-62-4050 or 48-62-4055
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.22/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Weight
    1.40 lbs

Details

  • Application
    Used To Mount Tamper Plate
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Tamper Shank
  • Manufacturer Catalog Number
    48-62-4092
  • Material
    Forged High Grade Steel
  • UPC_NO
    045242154456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)