Motion
48-62-4175

MILWAUKEE TOOL
48-62-4175

48-62-4175
MI ITEM #03223271
MFR #48-62-4175
List Price$19.17/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4175

48-62-4175
MI ITEM #03223271
MFR #48-62-4175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.17/bx for your price

Overview

Mfr description
48-62-4175 12" BULL POINT

Specifications

  • Chisel Type
    Bull Point
  • Overall Length
    12 in
  • Material
    High Speed Steel
  • Shank Diameter
    18 mm
  • Manufacturer Upc Number
    045242154470
  • UPC_NO
    045242154470
  • Weight
    31.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text