Motion
48-62-4181

MILWAUKEE TOOL
48-62-4181

48-62-4181
MI ITEM #03223274
MFR #48-62-4181
List Price$24.27/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4181

48-62-4181
MI ITEM #03223274
MFR #48-62-4181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.27/bx for your price

Overview

Mfr description
48-62-4181 18" FLAT CHISEL

Specifications

  • Chisel Type
    Flat
  • Overall Length
    18 in
  • Material
    High Speed Steel
  • Shank Diameter
    18 mm
  • Manufacturer Upc Number
    045242154517
  • UPC_NO
    045242154517
  • Weight
    41.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text