Motion
48-62-4185

MILWAUKEE TOOL
48-62-4185

48-62-4185
MI ITEM #03223275
MFR #48-62-4185
List Price$32.65/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4185

48-62-4185
MI ITEM #03223275
MFR #48-62-4185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.65/bx for your price

Overview

Mfr description
48-62-4185 2" SCALING CHISEL

Specifications

  • Chisel Type
    Scaling
  • Overall Length
    12 in
  • Material
    High Speed Steel
  • Shank Diameter
    18 mm
  • Manufacturer Upc Number
    045242152896
  • UPC_NO
    045242152896
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought