Motion
48-62-4187

MILWAUKEE TOOL
48-62-4187

Hammer Chisel Bit - High Speed Steel Material, 18 mm Shank Dia, 3.0000 in Cutting Width, 12.0000 in OAL
Mi Item #03223276
MFR #48-62-4187
Price$37.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4187

Hammer Chisel Bit - High Speed Steel Material, 18 mm Shank Dia, 3.0000 in Cutting Width, 12.0000 in OAL
Mi Item #03223276
MFR #48-62-4187

Mfr description
48-62-4187 3" SCALING CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.14/bx

Specifications

Dimensions

  • Cutting Width
    3.0000 in
  • Overall Length
    12.0000 in
  • Shank Diameter
    18 mm
  • Tip Size
    3.0000 in, 76.20 mm
  • Weight
    37.35 lbs

Details

  • Application
    And Asphalt, Concrete, Cutting Troughs, Mortar, Rust
  • Blade Material
    High Speed Steel
  • Chisel Type
    Scaling
  • Manufacturer Catalog Number
    48-62-4187
  • Manufacturer Upc Number
    045242154555
  • Material
    High Speed Steel
  • Strikable
    Yes
  • Tip Style
    Scaling Chisel
  • UPC_NO
    045242154555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)