Motion
48-62-6010

MILWAUKEE TOOL
48-62-6010

Hammer Chisel Bit - Carbide Tipped Material, 1-13/16 in Cutting Width, 10 in OAL
Mi Item #03223277
MFR #48-62-6010
Price$14.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6010

Hammer Chisel Bit - Carbide Tipped Material, 1-13/16 in Cutting Width, 10 in OAL
Mi Item #03223277
MFR #48-62-6010

Mfr description
48-62-6010 BULL POINT
  • Up to 20% longer life
  • High grade forged steel for durability
  • Starts holes in concrete slabs, general chipping and breaking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.84/each

Specifications

Dimensions

  • Cutting Width
    1-13/16 in
  • Overall Length
    10 in
  • Weight
    0.53 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS PLUS Bull Point Chisel 10 in
  • Manufacturer Upc Number
    045242154500
  • Material
    Carbide Tipped
  • Package Quantity
    1
  • UPC_NO
    045242154500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)