Motion
48-62-6015

MILWAUKEE TOOL
48-62-6015

Hammer Chisel Bit - High Carbon Steel Material, 1-13/16 in Cutting Width, 10 in OAL
Mi Item #03223278
MFR #48-62-6015
Price$14.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6015

Hammer Chisel Bit - High Carbon Steel Material, 1-13/16 in Cutting Width, 10 in OAL
Mi Item #03223278
MFR #48-62-6015

Mfr description
48-62-6015 FLAT CHISEL
  • Up to 20% longer life
  • High grade forged steel for durability
  • Good for general chipping and breaking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.84/each

Specifications

Dimensions

  • Cutting Width
    1-13/16 in
  • Overall Length
    10 in
  • Weight
    0.56 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS PLUS Flat Chisel 3/4 in
  • Manufacturer Upc Number
    045242154524
  • Material
    High Carbon Steel
  • Package Quantity
    1
  • UPC_NO
    045242154524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)