Motion
48-62-6020

MILWAUKEE TOOL
48-62-6020

Hammer Chisel Bit - High Carbon Steel Material, 1-13/16 in Cutting Width, 10 in OAL
Mi Item #03223279
MFR #48-62-6020
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6020

Hammer Chisel Bit - High Carbon Steel Material, 1-13/16 in Cutting Width, 10 in OAL
Mi Item #03223279
MFR #48-62-6020

Mfr description
48-62-6020 1-1/2" SCALING CHISEL
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.13/each

Specifications

Dimensions

  • Cutting Width
    1-13/16 in
  • Overall Length
    10 in
  • Weight
    0.53 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS PLUS Scaling Chisel 1/2 in
  • Manufacturer Upc Number
    045242154548
  • Material
    High Carbon Steel
  • Package Quantity
    1
  • UPC_NO
    045242154548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)