Motion
48-62-6110

MILWAUKEE TOOL
48-62-6110

Hammer Chisel Bit - High Speed Steel Material, 0.5000 in Cutting Width, 10.0000 in OAL
Mi Item #03223280
MFR #48-62-6110
Price$17.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6110

Hammer Chisel Bit - High Speed Steel Material, 0.5000 in Cutting Width, 10.0000 in OAL
Mi Item #03223280
MFR #48-62-6110

Mfr description
48-62-6110 BULL POINT
  • Bull point
  • SDS-Plus shank
  • 10 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.20/bx

Specifications

Dimensions

  • Cutting Width
    0.5000 in
  • Overall Length
    10.0000 in
  • Tip Size
    0.5000 in, 12.70 mm
  • Weight
    14.58 lbs

Details

  • Application
    General Chipping And Breaking, Starts Holes In Concrete Slabs
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Bull Point
  • Manufacturer Catalog Number
    48-62-6110
  • Manufacturer Upc Number
    045242154579
  • Material
    High Speed Steel
  • Strikable
    Yes
  • Tip Style
    Bull Point
  • UPC_NO
    045242154579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)