Motion
48-62-6115

MILWAUKEE TOOL
48-62-6115

Hammer Chisel Bit - High Speed Steel Material, 3/4 in Cutting Width, 10 in OAL
MI ITEM #03223281
MFR #48-62-6115
Price$17.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6115

Hammer Chisel Bit - High Speed Steel Material, 3/4 in Cutting Width, 10 in OAL
MI ITEM #03223281
MFR #48-62-6115

Mfr description
48-62-6115 FLAT CHISEL
  • Flat chisel
  • SDS-Plus shank
  • 3/4 in. width x 10 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.20/bx

Specifications

Dimensions

  • Cutting Width
    3/4 in
  • Overall Length
    10 in
  • Weight
    14.30 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS PLUS Flat Chisel 3/4 in
  • Manufacturer Upc Number
    045242154586
  • Material
    High Speed Steel
  • Package Quantity
    25
  • UPC_NO
    045242154586

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)