Motion
48-62-6120

MILWAUKEE TOOL
48-62-6120

Hammer Chisel Bit - High Carbon Steel Material, 1-3/4 in Cutting Width, 10 in OAL
MI ITEM #03223282
MFR #48-62-6120
Price$27.88/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6120

Hammer Chisel Bit - High Carbon Steel Material, 1-3/4 in Cutting Width, 10 in OAL
MI ITEM #03223282
MFR #48-62-6120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.88/bx

Specifications

Dimensions

  • Cutting Width
    1-3/4 in
  • Overall Length
    10 in
  • Weight
    16.62 lbs

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS PLUS Scaling Chisel 1/2 in
  • Manufacturer Upc Number
    045242154593
  • Material
    High Carbon Steel
  • Package Quantity
    25
  • UPC_NO
    045242154593

Overview

Mfr description
48-62-6120 1-1/2" SCALING CHISEL
  • Scaling chisel
  • SDS-Max shank
  • 1-1/2 in. width x 10 in. overall length
  • Made from forged high grade steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought