Specifications
Dimensions
- Size1/2 in
- Weight0.20 lbs
Details
- Accessory TypeCollet
- Additional DetailsThe Milwaukee 1/2 in. self-releasing collet and locking nut assembly is designed for use with Milwaukee routers (series 5615, 5616, 5619, and 5625). It's also for use with 1/2 in. shank router bits, for the assembly includes a premium 1/2 in. collet with self-release feature that prevents bits from jamming in the assembly. The collet's extra-long, eight-segment design ensures maximum bit to collet surface contact to minimize vibration and runout. The precision ground locking nut features extra wide faces to ensure a firm, reliable nut-to-wrench connection. The assembly includes a 1/2 in. collet and locking nut.
- Features & Benefits• All steel construction for long life • Premium 1/2 in. collet with self-release feature to eliminate bit jamming • Extra long, 8-segment collet design minimizes vibration and ensures bits run true • Large, wide lock nuts provide a secure wrench gripping surface
- For Use With5615, 5616, 5626
- IncludesNut Assembly
- Manufacturer Upc Number045242156528
- UPC_NO0045242156528
Overview
Mfr description
48-66-1020 COLLET & NUT ASSEMBLY 1/2"
- All steel construction for long life
- Premium 1/2 in. collet with self-release feature to eliminate bit jamming
- Extra long, 8-segment collet design minimizes vibration and ensures bits run true
- Large, wide lock nuts provide a secure wrench gripping surface