Overview
Mfr description
48-66-4080 CHUCK KEY HOLDER
- For use with chuck key 48-66-3200
- Precision formed
- Great value
- Easy replacement
Specifications
- Accessory TypeChuck Key Holder
- For Use With0101-20 1/4" Drill, 48-66-3200 Chuck Key
- Weight0.04 lbs
- UPC_NO045242157853
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data