Motion
48-66-5185

MILWAUKEE TOOL
48-66-5185

1/2 in. Chuck
Mi Item #03223329
MFR #48-66-5185
Price$54.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-66-5185

1/2 in. Chuck
Mi Item #03223329
MFR #48-66-5185

Mfr description
48-66-5185 CHUCK 1/2" & KEY
  • 1/2 in. capacity, keyed chuck
  • 1/2 in., 20 thread
  • Chuck key included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.92/each

Specifications

Dimensions

  • Size
    1/2 in
  • Weight
    0.85 lbs

Details

  • Accessory Type
    Chuck
  • Additional Details
    This keyed chuck has a 1/2 in. capacity with a 1/2 in. to 20 thread and comes with chuck key 48 to 66 - 2110. It can be used on reversing drills of matching capacities and threaded spindles.
  • For Use With
    5378-20 1/2" Hammer Drill
  • Includes
    Chuck Key
  • Manufacturer Upc Number
    045242158164
  • UPC_NO
    0045242158164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)