Overview
Mfr description
48-66-6503 ADAPTER B TAPER
- Jobsite versatility: lets you use B taper bits with your spline drive rotary hammer
- Affordability and flexibility: make the most of your current rotary hammer
- Long life: all-metal adapter withstands heavy daily use
- For rotary hammers
Specifications
- Adapter TypeShank Adapter
- Adapter Shank TypeB-Taper
- Drill Shank TypeSpline
- Model Comp5318-21, 5319-21, 5321-21, 5321-22, 5345-21
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data