Motion
48-68-0031

MILWAUKEE TOOL
48-68-0031

1/4 in. Collet Nut
Mi Item #03223333
MFR #48-68-0031
Price$8.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-68-0031

1/4 in. Collet Nut
Mi Item #03223333
MFR #48-68-0031

Mfr description
48-68-0031 COLLET 1/4 NUT
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Black
  • Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.37/each

Specifications

Dimensions

  • Size
    1/4 in
  • Weight
    0.03 lbs

Details

  • Accessory Type
    Collet Nut
  • For Use With
    5196 Die Grinder
  • UPC_NO
    0045242159017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)