Motion
48-76-5025

MILWAUKEE TOOL
48-76-5025

25 ft. 2-Wire QUIK-LOK™ Cord
Mi Item #03223339
MFR #48-76-5025
Price$51.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-76-5025

25 ft. 2-Wire QUIK-LOK™ Cord
Mi Item #03223339
MFR #48-76-5025

Mfr description
48-76-5025 CORD 25' 16-2S QUIK-LOK
  • 25 ft., two-wire double insulated
  • QUIK-LOK™ feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 1-15P NEMA type plug
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.21/each

Specifications

Dimensions

  • Size
    16 AWG
  • Weight
    2.14 lbs

Details

  • Accessory Type
    Cord Set
  • Amps
    13
  • For Use With
    Heavyduty Orbital Sawzall
  • Manufacturer Upc Number
    045242161942
  • UPC_NO
    045242161942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)