Motion
48-76-5110

MILWAUKEE TOOL
48-76-5110

10 ft. 2-Wire QUIK-LOK™ W/Twist Lock Plug Cord
MI ITEM #03223340
MFR #48-76-5110
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-76-5110

10 ft. 2-Wire QUIK-LOK™ W/Twist Lock Plug Cord
MI ITEM #03223340
MFR #48-76-5110

Mfr description
48-76-5110 CORD 10' 14-2 SJ QUIK-LOK
  • 10 ft., two-wire double insulated
  • Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 1-15P NEMA type plug
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Size
    14 AWG
  • Weight
    1.00 lbs

Details

  • Accessory Type
    Cord Set
  • Amps
    15
  • For Use With
    6394 Circular Saw with TILT-LOK Handle and Electrical Brake
  • Manufacturer Upc Number
    045242161867
  • UPC_NO
    045242161867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)