Overview
Mfr description
48-86-0120 DRIFT PIN
- Jobsite versatility: lets you use B taper bits with your spline drive rotary hammer
- Affordability and flexibility: make the most of your current rotary hammer
- Long life: all-metal adapter withstands heavy daily use
- Limited Lifetime Warranty
Specifications
- Accessory TypePin
- For Use With5318-21/5319-21/5321-21/5321-22/5345-21 Spline Drive Rotary Hammer
- UPC_NO045242164608
- Weight0.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data