Motion
48-89-2740

MILWAUKEE TOOL
48-89-2740

9/16 in. S&D Black Oxide Drill Bit
MI ITEM #03223552
MFR #48-89-2740
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-2740

9/16 in. S&D Black Oxide Drill Bit
MI ITEM #03223552
MFR #48-89-2740

Mfr description
48-89-2740 BIT S&D 9/16" THUNDERBOLT
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.68/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • DecimalSize
    0.5625 in
  • Drill Bit Size  
    9/16 in
  • Drill Diameter
    0.5625 in
  • Drilling Depth
    4 in
  • Flute Length  
    4 in
  • Overall Length  
    6 in
  • Shank Diameter
    0.25 in

Details

  • Bit Type
    Twist
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Black Oxide
  • Includes
    (1) 9/16" S&D Black Oxide Bit
  • Manufacturer Upc Number
    045242167135
  • Material
    Black Oxide
  • Material Grade
    Heavy Duty
  • Package Qty
    1
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    Milwaukee® S&D Black Oxide drill bits
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)