Motion
48-89-1105

MILWAUKEE TOOL
48-89-1105

20-Piece Thunderbolt® Titanium Coated Drill Bit Set
Mi Item #03223605
MFR #48-89-1105
Price$76.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-1105

20-Piece Thunderbolt® Titanium Coated Drill Bit Set
Mi Item #03223605
MFR #48-89-1105

Mfr description
48-89-1105 BIT DRILL TITANIUM SET OF 20
  • Longer life: Titanium coating reduces heat build-up for up to 3X longer life
  • Fast, accurate drilling: 135 degree split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.70/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Largest Drill Bit Size
    0.5000 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Bit Type
    Twist
  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    TiN (Titanium Nitride)
  • Manufacturer Upc Number
    045242170616
  • Material
    Titanium Coated
  • Number Of Pieces
    20
  • Parabolic Flutes
    Parabolic
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety glasses
  • Series
    48-89
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    045242170616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)