Motion
48-95-0400

MILWAUKEE TOOL
48-95-0400

Drill Bit Extension, Drill Bit Compatibility: Auger Bits, Length: 30", Right -Angle Extension:No
MI ITEM #03223711
MFR #48-95-0400
List Price$194.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-95-0400

Drill Bit Extension, Drill Bit Compatibility: Auger Bits, Length: 30", Right -Angle Extension:No
MI ITEM #03223711
MFR #48-95-0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.81/each for your price

Overview

Mfr description
48-95-0400 EXTENSION RIGHT ANGLE DR
  • Extends drive 30 in.
  • For use with right angle drive unit 48-06-2871
  • Great value
  • Easy replacement

Specifications

  • Material
    Metal
  • Manufacturer Upc Number
    045242172252
  • Weight
    3.37 lbs
  • Overall Length
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought