Motion
49-05-0060

MILWAUKEE TOOL
49-05-0060

Washer Flange
MI ITEM #03223776
MFR #49-05-0060
Your Price$6.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-05-0060

Washer Flange
MI ITEM #03223776
MFR #49-05-0060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.37/each(List $7.32)

Overview

Mfr description
49-05-0060 FLANGE WASHER
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Precision formed
  • Great value
  • Easy replacement

Specifications

  • Accessory Type
    Washer Flange
  • For Use With
    7" Heavy Duty Polisher 657B
  • Weight
    0.08 lbs
  • Additional Details
    Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
  • Manufacturer Upc Number
    045242173907
  • UPC_NO
    0045242173907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text