Motion
49-12-0010

MILWAUKEE TOOL
49-12-0010

Grinding Guard - 7 in, For Use With: 6088 Power Grinder, 6089 Power Grinder
Mi Item #03223803
MFR #49-12-0010
Price$61.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-0010

Grinding Guard - 7 in, For Use With: 6088 Power Grinder, 6089 Power Grinder
Mi Item #03223803
MFR #49-12-0010

Mfr description
49-12-0010 GUARD 7" TYPE 27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.09/each

Specifications

Dimensions

  • Size
    7 in
  • Weight
    1.31 lbs

Details

  • Accessory Type
    Grinding Guard
  • For Use With
    6088 Power Grinder, 6089 Power Grinder
  • UPC_NO
    0045242177066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)