Motion
49-12-0020

MILWAUKEE TOOL
49-12-0020

9 in. Wheel Guard
Mi Item #03223805
MFR #49-12-0020
Price$78.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-0020

9 in. Wheel Guard
Mi Item #03223805
MFR #49-12-0020

Mfr description
49-12-0020 GUARD 9" TYPE 27
  • 9 in. type 27 guard
  • For use with Milwaukee grinder models 6080-20, 6081-20, 6082-20, 6086-20, 6088-20 and 6089-20
  • Use with grinding wheels with either threaded or non-threaded hub wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.30/each

Specifications

Dimensions

  • Size
    9 in
  • Weight
    1.72 lbs

Details

  • Accessory Type
    Grinding Guard
  • For Use With
    6088 Power Grinder, 6089 Power Grinder
  • Manufacturer Upc Number
    045242177073
  • UPC_NO
    0045242177073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)