Motion
49-12-0025

MILWAUKEE TOOL
49-12-0025

Wheel Guard - 9 in, For Use With: 6080-20 Grinder, 6081-20 Grinder, 6082-20 Grinder, 6086-20 Grinder, 6088-20 Grinder, 6089-20 Grinder
Mi Item #03223806
MFR #49-12-0025
Price$137.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-0025

Wheel Guard - 9 in, For Use With: 6080-20 Grinder, 6081-20 Grinder, 6082-20 Grinder, 6086-20 Grinder, 6088-20 Grinder, 6089-20 Grinder
Mi Item #03223806
MFR #49-12-0025

Mfr description
49-12-0025 GUARD 9" TYPE 28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.77/each

Specifications

Dimensions

  • Size
    9 in
  • Weight
    1.75 lbs

Details

  • Accessory Type
    Wheel Guard
  • For Use With
    6080-20 Grinder, 6081-20 Grinder, 6082-20 Grinder, 6086-20 Grinder, 6088-20 Grinder, 6089-20 Grinder
  • UPC_NO
    0045242176915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)