Motion
49-12-0355

MILWAUKEE TOOL
49-12-0355

7 in. Wheel Guard Kit
Mi Item #03223825
MFR #49-12-0355
Price$44.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-12-0355

7 in. Wheel Guard Kit
Mi Item #03223825
MFR #49-12-0355

Mfr description
49-12-0355 GUARD 7" WHEEL KIT
  • 7 in. wheel guard for use with type 27 wheels
  • For use on previous Milwaukee grinder models 6072, 6078, 6065-6, 6066-6, 6068-6, 6096 and 6098
  • Supplies all necessary hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.86/each

Specifications

Dimensions

  • Size
    7 in
  • Weight
    1.25 lbs

Details

  • Accessory Type
    Wheel Guard Kit
  • For Use With
    6065-6 Grinder, 6066-6 Grinder, 6068-6 Grinder, 6072 Grinder, 6078 Grinder, 6096 Grinder, 6098 Grinder
  • Manufacturer Upc Number
    045242177769
  • UPC_NO
    0045242177769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)