Overview
Mfr description
49-17-0405 POSITIVE DETENT KIT
- For use in masonry, brick, and block with no reinforcement
- 10 in. drilling depth
- Designed to be used dry
- 5/8 in. to 11 thread
Specifications
- UPC_NO045242178919
- Weight0.01 lbs
- Accessory TypePositive Detent Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data