Motion
49-18-0055

MILWAUKEE TOOL
49-18-0055

Water Hose 8 ft.
MI ITEM #03223869
MFR #49-18-0055
Your Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-18-0055

Water Hose 8 ft.
MI ITEM #03223869
MFR #49-18-0055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.22/each(List $32.45)

Overview

Mfr description
49-18-0055 HOSE 8' WATER
  • 5/8 in. I.D. x 8 ft.
  • Standard brass male and female hose fittings.
  • Male hose fittings
  • Female hose fittings

Specifications

  • Accessory Type
    Water Hose
  • For Use With
    908A Vacuum Pump Supply
  • Size
    5/8 (Inside Diameter) in, 8 (Length) ft
  • Material
    Brass
  • Features & Benefits
    • 5/8 in. I.D. x 8 ft. • Standard brass male and female hose fittings. • Male hose fittings • Female hose fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text