Motion
49-22-0065

MILWAUKEE TOOL
49-22-0065

7 Bit Plumbers'' Kit
MI ITEM #03223880
MFR #49-22-0065
Your Price$376.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-0065

7 Bit Plumbers'' Kit
MI ITEM #03223880
MFR #49-22-0065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$376.63/each(List $419.40)

Overview

Mfr description
49-22-0065 BIT KIT PLUMBERS
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable and include two removable, replaceable feed screws
  • Conveniently packaged: includes the most commonly used Selfeed bits and spur auger bits on the jobsite

Specifications

  • Material
    Alloy Steel
  • Overall Length
    6-1/2 in
  • Shank Type
    Quick-Change Hex
  • Shank Size
    7/16 in
  • Finish Coating
    Anti-Rust Coating (Self-Feed), Coated Flutes (Auger)
  • Auger Drill Bit Diameter
    1-1/2 in, 1-1/4 in, 1-1/8 in, 7/8 in
  • Includes
    Hex Key Extension
  • Largest Drill Bit Size
    2-9/16 in
  • Number Of Pieces
    7
  • Self Feed Drill Bit Diameter
    1-3/4 in, 2-1/8 in, 2-9/16 in
  • Smallest Drill Bit Size
    7/8 in
  • Type
    Self-Feed & Auger Bit Set
  • UPC_NO
    045242180004
  • Weight
    6.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text