Motion
49-22-0130

MILWAUKEE TOOL
49-22-0130

Contractor's Selfeed Bit Kit (7-Piece)
Mi Item #03223882
MFR #49-22-0130
Price$342.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-0130

Contractor's Selfeed Bit Kit (7-Piece)
Mi Item #03223882
MFR #49-22-0130

Mfr description
49-22-0130 BIT KIT CONTRACTOR
  • Assortment of most commonly used Selfeed bits for big hole drilling
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.62/each

Specifications

Dimensions

  • Auger Drill Bit Diameter
    1-1/2 in, 1-1/4 in, 1-1/8 in, 7/8 in
  • Largest Drill Bit Size
    2-9/16 in
  • Overall Length
    6-1/2 in
  • Self Feed Drill Bit Diameter
    1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 2-1/8 in, 2-9/16 in
  • Shank Size
    7/16 in
  • Smallest Drill Bit Size
    7/8 in
  • Weight
    5.67 lbs

Details

  • Finish Coating
    Anti-Rust Coating (Self-Feed), Coated Flutes (Auger)
  • Includes
    Hex Key Extension
  • Material
    Alloy Steel
  • Number Of Pieces
    11
  • Shank Type
    Quick-Change Hex
  • Type
    Self-Feed & Auger Bit Set
  • UPC_NO
    045242180301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)