Motion
49-22-1001

MILWAUKEE TOOL
49-22-1001

Rip Fence, For Use With: 2630-20 18V Circular Saw
MI ITEM #03223886
MFR #49-22-1001
Your Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1001

Rip Fence, For Use With: 2630-20 18V Circular Saw
MI ITEM #03223886
MFR #49-22-1001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.83/each(List $20.50)

Overview

Mfr description
49-22-1001 RIP FENCE KIT
  • Added efficiency: provides a cutting edge for fast, straight cuts
  • Convenient: easily attaches to Milwaukee left blade circular saw 6391-21
  • If unable to locate an accessory or repair part please contact Milwaukee
  • Milwaukee certified

Specifications

  • Accessory Type
    Rip Fence
  • For Use With
    2630-20 18V Circular Saw
  • Manufacturer Upc Number
    045242180417
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text