Motion
49-22-1129

MILWAUKEE TOOL
49-22-1129

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 12 Pieces Per Set
Mi Item #03223891
MFR #49-22-1129
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1129

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 12 Pieces Per Set
Mi Item #03223891
MFR #49-22-1129

Mfr description
49-22-1129 SAWZALL BL ASST (U.S.)
  • Nail Guard™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.
  • The Fang Tip™ design bites into wood on first contact for faster plunging.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $47.72)
USD$24.97/each

Specifications

Dimensions

  • Blade Thickness
    .05 in
  • Largest Blade Length
    9 in
  • Length
    6 in, 9 in
  • Smallest Blade Length
    6 in
  • Weight
    1.30 lbs

Details

  • Additional Details
    The Milwaukee® 12 piece SAWZALL® blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee® demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax™ for cutting nail embedded wood, the Wrecker™ for general purpose demolition cutting, and the Torch® for metal cutting. The set also includes an innovative job site durable case for convenient blade storage.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Includes
    12 blades and canvas pouch
  • Manufacturer Upc Number
    045242180813
  • Number Of Pieces
    12
  • Series
    49-22
  • Shank Type
    Universal Shank
  • Shape Design
    Demolition
  • Tpi
    14, 18, 5 to 8, 8
  • UPC_NO
    045242180813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)