Motion
49-22-1178

MILWAUKEE TOOL
49-22-1178

Jig Saw Blade Set - 48-42 Series, T-Shank, Bi-Metal Cutting Material, Assorted TPI, Smallest Blade Length: 3 in, Largest Blade Length: 4 in, Number of Pieces: 5
MI ITEM #03223894
MFR #49-22-1178
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1178

Jig Saw Blade Set - 48-42 Series, T-Shank, Bi-Metal Cutting Material, Assorted TPI, Smallest Blade Length: 3 in, Largest Blade Length: 4 in, Number of Pieces: 5
MI ITEM #03223894
MFR #49-22-1178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.15/each

Specifications

Dimensions

  • Blade Length
    3 in, 4 in
  • Largest Blade Length
    4 in
  • Smallest Blade Length
    3 in
  • Weight
    0.07 lbs
  • Width
    9/32 in

Details

  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Number Of Pieces
    5
  • Pitch Pattern
    Constant
  • Series
    48-42
  • Shank Type
    T-Shank
  • Tpi
    10, 14, 18, 24, 6
  • UPC_NO
    045242180967

Overview

Mfr description
49-22-1178 JIG SAW BL ASST
  • 5 pack assortment
  • 9/32 in. width, t-shank
  • Metal cutting blades: 48-42-5121, 48-42-5161, 48-42-5190
  • General purpose blades: 48-42-5300, 48-42-5310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought