Motion
49-22-1550

MILWAUKEE TOOL
49-22-1550

Adapter for Hammer Drill - 3/4 in Size
MI ITEM #03223903
MFR #49-22-1550
Your Price$228.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1550

Adapter for Hammer Drill - 3/4 in Size
MI ITEM #03223903
MFR #49-22-1550

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$228.15/each(List $319.41)

Overview

Mfr description
49-22-1550 CHUCK LARGE DRILL KIT
  • Converts super hole shooter drill 2404-1 and electromagnetic drill motors 4292-1 and 4297-1 from a no. 3 internal Morse taper spindle to a 3/4 in. 3-jawed chuck
  • Includes 1 chuck and 1 arbor
  • Tool shank #3 Morse taper
  • 3/4 in. chuck bit shank

Specifications

  • Accessory Type
    Adapter
  • Size
    3/4 in
  • For Use With
    4292-1 Electromagnetic Drill Motor, 4297-1 Electromagnetic Drill Motor
  • Manufacturer Upc Number
    045242181100
  • UPC_NO
    045242181100
  • Additional Details
    This drill chuck kit converts tools with a no. 3 internal Morse taper spindle into a 3/4 in., 3-jawed chuck. This system is compatible with the Milwaukee super hole shooter drill 2404-1 as well as Milwaukee electromagnetic drill motors 4292-1 and 4297 - 1. kit includes a 48-66-2000 chuck and 48-07-0100 arbor.
  • Weight
    3.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought