Motion
49-22-4063

MILWAUKEE TOOL
49-22-4063

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 1 in, Largest Saw Diameter: 2-1/8 in, Number of Hole Saws: 2
MI ITEM #03223911
MFR #49-22-4063
List Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4063

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 1 in, Largest Saw Diameter: 2-1/8 in, Number of Hole Saws: 2
MI ITEM #03223911
MFR #49-22-4063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.45/each for your price

Overview

Mfr description
49-22-4063 HOLE SAW LOCK SET KIT
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Increased Pilot Visibility for Accurate Hole Saw Placement
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Rip Guard(tm) Limited Lifetime Tooth Break Warranty
  • Made in USA
  • 1-5/8" Cutting Depth
  • Coated with a low friction, thermoset paint coating that provides faster cutting speed in wood and more holes cut per battery charge.
  • Cuts through clean wood, nail embedded wood, plastic, aluminum, metal and stainless steel
  • Equipped with plug jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance
  • Features Rip Guard teeth, teeth built with more steel behind the cutting edge for added durability

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Smallest Saw Diameter
    1 in
  • Largest Saw Diameter
    2-1/8 in
  • Cutting Edge Type
    Toothed
  • Number of Hole Saws
    3
  • Number of Arbors
    1
  • Saw Diameter
    1 in, 2-1/8 in
  • TPI/Number of Teeth
    4/6
  • Additional Details
    The MILWAUKEE HOLE DOZER Door Lock Hole Saw Kit features a new 3.5 TPI tooth design that offers the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA.
  • Arbor Numbers
    49-56-7010
  • Material Grade
    M42
  • Body Material
    Carbon Steel
  • Series
    49-22
  • Case Included
    No
  • Includes
    1 In. & 2-1/8 In. hole saws, 3/8 In. hex arbor, arbor spacer and Arbor adapter
  • Manufacturer Upc Number
    045242181582
  • Material
    High Speed Steel
  • Saw Style
    1 in;2-1/8 in
  • Traceability Certification Included
    4/6
  • UPC_NO
    045242181582
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought