Motion
49-22-8200

MILWAUKEE TOOL
49-22-8200

49-22-Series Hole Saw Set, Cutting Material: Carbide-Tipped, Smallest Saw Diameter: 11/16"
Mi Item #03223953
MFR #49-22-8200
Price$331.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8200

49-22-Series Hole Saw Set, Cutting Material: Carbide-Tipped, Smallest Saw Diameter: 11/16"
Mi Item #03223953
MFR #49-22-8200

Mfr description
49-22-8200 KIT CARB CUT SHEET METAL 5/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.91/each

Specifications

Dimensions

  • Increments
    1/8 in
  • Weight
    1.36 lbs

Details

  • Arbor Numbers
    49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Includes
    Plastic Case
  • Series
    49-22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)