Motion
49-22-8210

MILWAUKEE TOOL
49-22-8210

49-22-Series Hole Saw Set, Cutting Material: Carbide-Tipped, Smallest Saw Diameter: 11/16"
Mi Item #03223954
MFR #49-22-8210
Price$374.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8210

49-22-Series Hole Saw Set, Cutting Material: Carbide-Tipped, Smallest Saw Diameter: 11/16"
Mi Item #03223954
MFR #49-22-8210

Mfr description
49-22-8210 KIT CARB CUT SHEET METAL 7/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.24/each

Specifications

Dimensions

  • Weight
    1.56 lbs

Details

  • Arbor Numbers
    49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Includes
    11/16", 13/16", 15/16", 1-1/8", 1-3/8" hole saws, pilot and arbor, plastic carrying case
  • Manufacturer Upc Number
    045242183494
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)