Overview
Mfr description
49-26-1082 LOCATOR ASSEMBLY TEK
- Patented ramp-off locater
- Acetate resin formulated for maximum toughness but lightweight
- Positive depth selection indexes 1/64 in. per two clicks
- Guaranteed professional industrial quality
Specifications
- For Use With6790-20 Depth-Locating Screwdriver
- Manufacturer Upc Number045242185375
- UPC_NO045242185375
- Weight0.10 lbs
- Additional DetailsLow cost, lightweight depth locator for Milwaukee 6790-20 self-drill fastener screwdriver. An acetal resin formulated for maximum toughness. The patented ramp-off locator has depth adjustment designed for the professional. The positive indexing nose is indexed in 1/64 in. increments per two clicks of the index tabs. Rotate the nose to the right to set the fastener deeper. Rotate the nose to the left for a more shallow setting.
- Accessory TypeLocator Assembly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data