Motion
49-54-0700

MILWAUKEE TOOL
49-54-0700

9 pc. Template Guide Kit
MI ITEM #03224040
MFR #49-54-0700
Your Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-54-0700

9 pc. Template Guide Kit
MI ITEM #03224040
MFR #49-54-0700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.89/each(List $63.13)

Overview

Mfr description
49-54-0700 TEMPLATE GUIDE KIT
  • Precision-machined steel construction for accuracy and durability
  • Universal, lock-nut design compatible with most popular routers
  • Complete selection of guides for most common template routing applications
  • Durable, impact-resistant carrying case, includes two locking nuts

Specifications

  • Accessory Type
    Template Guide Set
  • For Use With
    5615, 5616, 5619
  • Size
    1-3/16 (Center Hole) in
  • Material
    Steel
  • UPC_NO
    045242190287
  • Features & Benefits
    • Precision-machined steel construction for accuracy and durability • Universal, lock-nut design compatible with most popular routers • Complete selection of guides for most common template routing applications • Durable, impact-resistant carrying case, includes two locking nuts
  • Includes
    Plastic Carrying Case
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text