Motion
49-54-0715

MILWAUKEE TOOL
49-54-0715

Template Guide - For Use With: Milwaukee Routers, Size: 3/8 (Outside Diameter) in, 5/16 (Barrel Length) in, 9/32 (Inside Diameter) in
Mi Item #03224042
MFR #49-54-0715
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-54-0715

Template Guide - For Use With: Milwaukee Routers, Size: 3/8 (Outside Diameter) in, 5/16 (Barrel Length) in, 9/32 (Inside Diameter) in
Mi Item #03224042
MFR #49-54-0715

Mfr description
49-54-0715 TEMPLATE GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Size
    3/8 (Outside Diameter) in, 5/16 (Barrel Length) in, 9/32 (Inside Diameter) in
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Template Guide
  • For Use With
    Milwaukee Routers
  • Includes
    44-40-0170 Lock Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)